Beli kasuga terminal block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  2. KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    atribut:
    • Terminal screw: M4×8.5
    • Mounting Method: DIN Rail
    • Wiring Method: Screw
    • Applicable Rail: Compatible with 35mm wide DIN rail
    • Applicable Wire (mm²): 3.5
    • Connectable Wire (mm²): 3.5
    • Maximum Current (A) : 30
    • Pitch between Terminals (mm): 11.5
    • Rated Current (IEC) (A): 40
    • Rated Current (JIS) (A): 40
    • Rated Current (UL) (A): 30
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : 600
    • Type: Standard Type (jump up)
  3. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  4. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  5. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  6. Kasuga Electric Set Terminal Block T10
    Mulai

    Rp119.900

    Kasuga Electric Set Terminal Block T10
    atribut:
    • Material: Main body: Phenol, Cover: Polycarbonate
    • Number of Poles: 6
    • Length (mm): 82
    • Width (mm): 30
    • Height (mm): 21
    • Rating: 250V-20A
    • Specification: Terminal screw M3.5
    • Commercial frequency and voltage resistance: 2000V 1 minute
    • Impulse voltage resistance: 4000V
    • Compatible Electric Wire (mm²): 0.75 to 2
  7. KASUGA End Plate
    Mulai

    Rp73.900

    KASUGA End Plate
    atribut:
    • Compatible Unit Model: For TXU7/10S/10/20
    • Thickness (mm): 3
  8. WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp90.900

    WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    -A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
  9. OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Mulai

    Rp36.900

    OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connector
    atribut:
    • Shape: Connector terminal block
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Length (mm): Wire stripping length: 7 ± 1
    • Material (Housing): Polyamide resin (UL94V-0) / green
    • Operating Ambient Temperature (°C): -40 to +100
    • Terminal Shape: Power terminal block (socket)
  10. DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Mulai

    Rp209.900

    DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 600
    • Mounting: Surface
  11. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  12. IDEC Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp53.900

    IDEC Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    BN-W / BNH-W Series Terminal BlocksUL recognized, CSA certified, and TÜV compliant.Touch-down terminals reduce wiring time.
    atribut:
    • Bus Bars Material: Brass (Nickel-plated)
    • Dielectric Strength (V): 2500 AC, 1 minute
    • Housing Material: Modified PPE
    • Insulation Resistance (MΩ): 100 minimum
    • Operating Humidity (%RH): 45 to 85 (no condensation)
    • Operating Temperature (°C): -25 to 55 (no freezing)
    • Spring: Stainless steel (touch-down type only)
    • Terminal screw: Steel (Zinc chrome-plated)
Daftar Harga kasuga terminal block Terbaru October 2026
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
KASUGA Terminal Block Rail Type (Terminal Panel Listrik)Rp1.099.900
KASUGA Terminal BlockRp159.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
monotaro Group Terminal BlockRp74.000
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
Kasuga Electric Set Terminal Block T10Rp119.900
KASUGA End PlateRp73.900
Fort Terminal Block TC Series (Blok Terminal)Rp21.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)